Shop MOLEX
See all product information
Create Account
Fct Coaxial Contact, Male, Straight, Crimp, 75 Ohms, 1.30Microm Gold Plating
- Mfr # 1727040128
- Zoro # G205927994
product price:Â
$
8.15
/ea
Sold in multiples of 12 for
$97.80
Key Features
Impedance
75Ω
Temperature Range - Operating
-55° to +135°C
Plating min - Termination
1.300µm
Durability (mating cycles max)
200
Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1727040128
- Zoro #
- G205927994
- UPC #
- -
- Country of Origin
- Czechia
Details
- Impedance
- 75Ω
- Temperature Range - Operating
- -55° to +135°C
- Plating min - Termination
- 1.300µm
- Durability (mating cycles max)
- 200
- Gender
- Male
- Material - Contact
- Copper Alloy
- Termination Style
- Crimp
- Current - Maximum per Contact
- 2.0A
- Plating - Contact
- Gold over Nickel
- Orientation
- Straight
- Plating min - Mating
- 0.800µm
- Series
- 172704
- Wire/Cable Type
- RG-179BU, RG-187AU
- Product Name
- FCT Products
- Contact Type
- Coaxial
- Type
- Mixed Layout
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.