Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fct Dust Cap Size1 Mtl Rcpt

  • Mfr # 1731120063

  • Zoro # G605929598


product price: $6.85
/ea
Sold in multiples of 15 for $102.75

Key Features

Series
173112
Thread Size
4-40 UNC
Shield Type
Solid Metal
Number of Screws
2
Thread Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120063
Zoro #
G605929598
UPC #
-
Country of Origin
Czechia

Dimensions

Thread Size
4-40 UNC

Details

Series
173112
Shield Type
Solid Metal
Number of Screws
2
Thread Type
Standard
Plating - Dust Cap
Nickel
Material - Screw
Tin-plated Brass
Shielded
Yes
Material - Body
Zinc Die Cast
IP Rating
IP20
Product Name
FCT Products
Accessory Type
Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.