Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fct Dust Cap Size2 Plstc Rcpt Sld

  • Mfr # 1731120119

  • Zoro # G105929562


product price: $1.39
/ea
Sold in multiples of 500 for $695.00

Key Features

Series
173112
Material - Body
ABS
Shield Type
Shielded Plastic
Shielded
Yes
Plating - Dust Cap
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120119
Zoro #
G105929562
UPC #
-
Country of Origin
Germany

Details

Series
173112
Material - Body
ABS
Shield Type
Shielded Plastic
Shielded
Yes
Plating - Dust Cap
Nickel
IP Rating
IP50
Product Name
FCT Products
Accessory Type
Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.