Zoro Homepage

Fct Fwd Dsub Ra Pc Rcpt 15 Rmnt

  • Mfr # 1731100104

  • Zoro # G605789420


product price: $34.15
/ea
Sold in multiples of 2 for $68.30

Key Features

Type
Standard Density
Color
Red
Maximum Operating Temperature
70 Degrees C
Number of Ports
1
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731100104
Zoro #
G605789420
UPC #
-
Country of Origin
Czechia

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
10.50mm

Details

Item
FCT Products
Type
Standard Density
Color
Red
Maximum Operating Temperature
70 Degrees C
Number of Ports
1
Connector Type
Female
Material
PBT
IP Rating
IP67
Series
173110
Finish
Tin Plated
Number of Contacts
15
Contact Finish
Gold over Nickel
Hole Center to Center
2.84 mm (Mating Interface); 2.54 mm (Termination Interface)
Connection Material
Copper Alloy
Current Rating
7.5 A
Number of Rows
2
Max. Temp.
70°C
Terminal Type
Through Hole
Material - Resin
PBT
Product Name
FCT Products
Shielded
Yes
Plating - Shell
Tin
Current - Maximum per Contact
7.5A
Waterproof / Dustproof
Yes
PCB Locator
Yes
Durability (mating cycles max)
500
PCB Retention
Yes
Pitch - Mating Interface
2.84mm
Circuits (Loaded)
15
Material - Shell
Brass
Panel Mount
Rear
Polarized to Mating Part
Yes
Temperature Range - Operating
-25° to +70°C
Panel Mount Method
Thread-In
Polarized to PCB
Yes
Orientation
Right-Angle
Maximum Conductors
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.