Fct Hd Sign Plg Crp 22-28 30U 1000Pcs

  • Mfr # 1731120738

  • Zoro # G605927990


product price: $0.32
/ea
Sold in multiples of 217 for $69.44

Key Features

Series
173112
Type
High Density
Current - Maximum per Contact
5.0A
Orientation
Straight
Durability (mating cycles max)
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120738
Zoro #
G605927990
UPC #
-
Country of Origin
Switzerland

Dimensions

Wire Size (AWG)
22, 24, 26, 28

Details

Series
173112
Type
High Density
Current - Maximum per Contact
5.0A
Orientation
Straight
Durability (mating cycles max)
500
Termination Style
Crimp
Material - Plating Mating
Gold over Nickel
Product Name
FCT Products
Plating min - Mating
0.800µm
Material - Plating Termination
Gold over Nickel
Gender
Male
Temperature Range - Operating
-55° to +130°C
Material - Contact
Brass
Contact Type
Machined Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.