
Fct High Power Contact, Male, Straight, Crimp, 0.20Microm Gold Plating (Discontinued)
- Mfr # 1731120596
- Zoro # G105927995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120596
Zoro #
G105927995
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size AWG
10, 8
Details
Plating - Contact
Gold over Nickel
Orientation
Straight
Current - Maximum per Contact
40.0A
Plating min - Termination
0.200µm
Material - Retaining Clip
Copper Alloy
Plating min - Mating
0.200µm
Material - Contact
Copper Alloy
Termination Style
Crimp
Temperature Range - Operating
-55° to +155°C
Gender
Male
Durability (mating cycles max)
200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.