
Fct High Voltage Contact, Male, Straight, Pcb Through Hole
Mfr # 1731120145
Zoro # G205790482
product price: $10.55
/eaSold in multiples of 10 for $105.50
Key Features
Series
173112
Connector Type
Male
Current Rating
2 A
Max. Temp.
125°C
Insulation Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120145
Zoro #
G205790482
UPC #
-
Country of Origin
Czechia
Dimensions
Contact Plating Thickness
0.8 µm
Details
Series
173112
Connector Type
Male
Current Rating
2 A
Max. Temp.
125°C
Insulation Material
PTFE
Connection Material
Copper Alloy
Contact Type
High Voltage
Type
Mixed Layout
Contact Finish
Gold over Nickel
Terminal Type
Through Hole
Plating min - Mating
1.300µm
Material - Retaining Clip
PEI
Orientation
Straight
Temperature Range - Operating
-55° to +125°C
Durability (mating cycles max)
500
Current - Maximum per Contact
2.0A
Product Name
FCT Products
Material - Plating Termination
Tin over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.