Fct Hood S1 45 Deg Mtl W/Thmbscrw

  • Mfr # 1731110190

  • Zoro # G405789798


product price: $5.95
/ea
Sold in multiples of 14 for $83.30

Key Features

Type
Rugged Metal
Insulation Material
TPE
Maximum Operating Temperature
100 Degrees C
Material
Zinc
Series
173111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731110190
Zoro #
G405789798
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
10.00-11.50mm
Thread Size
4-40 UNC

Details

Item
FCT Products
Type
Rugged Metal
Insulation Material
TPE
Maximum Operating Temperature
100 Degrees C
Material
Zinc
Series
173111
Finish
Nickel Plated
Max. Temp.
100°C
Temperature Range - Operating
-35° to +100°C
Material - Bushing
TPE
Material - Backshell
Zinc Die-cast
Tightening Test Torque
40 Ncm
Plating - Backshell
Nickel
Waterproof / Dustproof
No
Mounting Style
Locking Screw
Material - Screw
Steel
Orientation
45° Angle
Shielded
Yes
Shield Type
Solid Metal
Product Name
FCT Products
Thread Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.