Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fct Hood S2 0/90 Deg Plstc W/Scrwlck

  • Mfr # 1731110383

  • Zoro # G405790107


product price: $3.35
/ea
Sold in multiples of 200 for $670.00

Key Features

Type
Plastic
Color
Gray
Minimum Operating Temperature
-55 Degrees F
Maximum Operating Temperature
140 Degrees F
Series
173111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731110383
Zoro #
G405790107
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
8.00mm
Thread Size
4-40 UNC

Details

Item
FCT Products
Type
Plastic
Color
Gray
Minimum Operating Temperature
-55 Degrees F
Maximum Operating Temperature
140 Degrees F
Series
173111
Material - Screw
Steel
Color - Resin
Gray
Shielded
No
Temperature Range - Operating
-55° to +140°C
Material - Backshell
PBT
Waterproof / Dustproof
No
Mounting Style
Locking Screw
Product Name
FCT Products
Orientation
Straight or 90° Angle
Tightening Test Torque
40 Ncm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.