
Fct Hood S2 0/90 Deg Shld Plstc
Mfr # 1731110778
Zoro # G605927556
product price: $5.15
/eaSold in multiples of 15 for $77.25
Key Features
Type
Plastic
Series
173111
Tightening Test Torque
40 Ncm
Temperature Range - Operating
-35° to +95°C
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731110778
Zoro #
G605927556
UPC #
-
Country of Origin
Germany
Dimensions
Cable Diameter
max. 8.00mm
Details
Type
Plastic
Series
173111
Tightening Test Torque
40 Ncm
Temperature Range - Operating
-35° to +95°C
Shielded
Yes
Material - Backshell
PC+ABS
Product Name
FCT Products
Shield Type
Shielded Plastic
Plating - Backshell
Nickel
Orientation
Straight or 90° Angle
Waterproof / Dustproof
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.