Zoro Homepage

Fct Hood S3 0 Deg Plstc

  • Mfr # 1731110005

  • Zoro # G505927526


product price: $2.85
/ea
Sold in multiples of 34 for $96.90

Key Features

Series
173111
Type
Plastic
Thread Size
4-40 UNC
Orientation
Straight
Tightening Test Torque
40 Ncm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731110005
Zoro #
G505927526
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
4-40 UNC
Cable Diameter
4.00-9.10mm

Details

Series
173111
Type
Plastic
Orientation
Straight
Tightening Test Torque
40 Ncm
Product Name
FCT Products
Shielded
No
Temperature Range - Operating
-40° to +120°C
Material - Backshell
PA
Color - Resin
Gray
Material - Screw
Steel
Mounting Style
Locking Screw
Waterproof / Dustproof
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.