Zoro Homepage

Fct Hood S3 0 Deg Plstc

  • Mfr # 1731110237

  • Zoro # G405927503


product price: $2.29
/ea
Sold in multiples of 30 for $68.70

Key Features

Type
Plastic
Series
173111
Orientation
Straight
Shielded
No
Waterproof / Dustproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731110237
Zoro #
G405927503
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
8.00-10.50mm

Details

Type
Plastic
Series
173111
Orientation
Straight
Shielded
No
Waterproof / Dustproof
No
Color - Resin
Black
Tightening Test Torque
40 Ncm
Product Name
FCT Products
Temperature Range - Operating
-35° to +120°C
Material - Backshell
PC+ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.