
Fct Hood S3 0/90 Deg Plstc W/Scrwlck
Mfr # 1731110015
Zoro # G205927536
product price: $3.49
/eaSold in multiples of 24 for $83.76
Key Features
Thread Size
4-40 UNC
Shield Type
None
Thread Type
Standard
Cable Diameter
11.20mm
Material - Backshell
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731110015
Zoro #
G205927536
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
4-40 UNC
Cable Diameter
11.20mm
Details
Shield Type
None
Thread Type
Standard
Material - Backshell
PBT
Material - Screw
Steel
Waterproof / Dustproof
No
Color - Resin
Grey
Mounting Style
Locking Screw
Shielded
No
Temperature Range - Operating
-55° to +140°C
Orientation
Straight or 90° Angle
Tightening Test Torque
40 Ncm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.