Zoro Homepage

Fct Hood S3 0/90 Deg Shld Plstc

  • Mfr # 1731110786

  • Zoro # G105927513


product price: $5.65
/ea
Sold in multiples of 13 for $73.45

Key Features

Type
Plastic
Series
173111
Cable Diameter
max. 11.20mm
Shield Type
Shielded Plastic
Orientation
Straight or 90° Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731110786
Zoro #
G105927513
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
max. 11.20mm

Details

Type
Plastic
Series
173111
Shield Type
Shielded Plastic
Orientation
Straight or 90° Angle
Waterproof / Dustproof
No
Material - Backshell
PC+ABS
Plating - Backshell
Nickel
Product Name
FCT Products
Shielded
Yes
Temperature Range - Operating
-35° to +95°C
Tightening Test Torque
40 Ncm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.