
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731110010
Zoro #
G005927514
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
4-40 UNC
Cable Diameter
4.00-9.10mm
Details
Series
173111
Type
Plastic
Temperature Range - Operating
-40° to +120°C
Shielded
No
Material - Screw
Steel
Orientation
90° Angle
Mounting Style
Locking Screw
Color - Resin
Gray
Material - Backshell
PA
Waterproof / Dustproof
No
Product Name
FCT Products
Tightening Test Torque
40 Ncm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.