Zoro Homepage

Fct Hood S3 90 Deg Shld Plstc

  • Mfr # 1731110193

  • Zoro # G405927497


product price: $6.39
/ea
Sold in multiples of 11 for $70.29

Key Features

Series
173111
Thread Size
4-40 UNC
Type
Plastic
Material - Screw
Steel
Temperature Range - Operating
-35° to +95°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731110193
Zoro #
G405927497
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
4-40 UNC
Cable Diameter
3.00-8.50mm

Details

Series
173111
Type
Plastic
Material - Screw
Steel
Temperature Range - Operating
-35° to +95°C
Material - Backshell
PC+ABS
Orientation
90° Angle
Tightening Test Torque
40 Ncm
Plating - Backshell
Nickel
Mounting Style
Locking Screw
Product Name
FCT Products
Shield Type
Shielded Plastic
Shielded
Yes
Waterproof / Dustproof
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.