Zoro Homepage

Fct Hood S4 0 Deg Plstc W/Scrwlck

  • Mfr # 1731110254

  • Zoro # G205789936


product price: $3.79
/ea
Sold in multiples of 20 for $75.80

Key Features

Type
Plastic
Color
Black
Insulation Material
ABS / PC+ABS
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731110254
Zoro #
G205789936
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
6.00-13.00mm
Thread Size
4-40 UNC

Details

Item
FCT Products
Type
Plastic
Color
Black
Insulation Material
ABS / PC+ABS
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
120 Degrees C
Series
173111
Temperature Range - Operating
-35° to +120°C
Tightening Test Torque
40 Ncm
Material - Screw
Steel
Waterproof / Dustproof
No
Orientation
Straight
Material - Backshell
ABS / PC+ABS
Shielded
No
Mounting Style
Locking Screw
Product Name
FCT Products
Color - Resin
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.