Zoro Homepage

Fct Metal Backshell For D-Sub Connector, Shell Size 2, Dual 65 Deg Angle Cable Outlets

  • Mfr # 1731110096

  • Zoro # G105789326


product price: $8.15
/ea
Sold in multiples of 15 for $122.25

Key Features

Type
Rugged Metal
Insulation Material
Zinc
Maximum Operating Temperature
100 Degrees C
Series
173111
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731110096
Zoro #
G105789326
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
4.80-11.00mm
Thread Size
4-40 UNC

Details

Item
FCT Products
Type
Rugged Metal
Insulation Material
Zinc
Maximum Operating Temperature
100 Degrees C
Series
173111
Material
Zinc
Finish
Nickel Plated
Max. Temp.
100°C
Orientation
65° Angle (Dual)
Thread Type
Standard
Shielded
Yes
Material - Screw
Steel
Tightening Test Torque
40 Ncm
Waterproof / Dustproof
No
Product Name
FCT Products
Temperature Range - Operating
-35° to +100°C
Shield Type
Solid Metal
Mounting Style
Locking Screw
Plating - Backshell
Nickel
Material - Backshell
Zinc Die-cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.