Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Fct Metal Dust Cap For Size 3 Female D-Sub, 4-40 Unc Thread Screws 1731120065

Fct Metal Dust Cap For Size 3 Female D-Sub, 4-40 Unc Thread Screws (Discontinued)

  • Mfr # 1731120065
  • Zoro # G105790216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120065
Zoro #
G105790216
UPC #
-
Country of Origin
Czechia

Dimensions

Thread Size
4-40 UNC

Details

Item
Dust Cap
IP Rating
IP20
Material
Zinc
Series
173112
Finish
Nickel Plated
Shield Type
Solid Metal
Material - Body
Zinc Die Cast
Material - Screw
Tin-plated Brass
Shielded
Yes
Number of Screws
2
Accessory Type
Dust Cap
Thread Type
Standard
Product Name
FCT Products
Plating - Dust Cap
Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.