
Fct Metal Dust Cap For Size 3 Male D-Sub, 4-40 Unc Thread Screws
Mfr # 1731120062
Zoro # G205789622
product price: $7.35
/eaSold in multiples of 12 for $88.20
Key Features
IP Rating
IP20
Series
173112
Material
Zinc
Finish
Nickel Plated
Material - Screw
Tin-plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120062
Zoro #
G205789622
UPC #
-
Country of Origin
Czechia
Dimensions
Thread Size
4-40 UNC
Details
Item
Dust Cap
IP Rating
IP20
Series
173112
Material
Zinc
Finish
Nickel Plated
Material - Screw
Tin-plated Brass
Plating - Dust Cap
Nickel
Shielded
Yes
Accessory Type
Dust Cap
Material - Body
Zinc Die Cast
Product Name
FCT Products
Shield Type
Solid Metal
Number of Screws
2
Thread Type
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.