Zoro Homepage

Fct Plastic Backshell For D-Sub Connector, Black, Shell Size 5, Straight Cable Outlet

  • Mfr # 1731110028

  • Zoro # G505789209


product price: $5.95
/ea
Sold in multiples of 14 for $83.30

Key Features

Type
Plastic
Color
Black
Insulation Material
Polycarbonate, ABS
Maximum Operating Temperature
120 Degrees C
Series
173111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731110028
Zoro #
G505789209
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
4-40 UNC
Cable Diameter
6.00-14.00mm

Details

Item
FCT Products
Type
Plastic
Color
Black
Insulation Material
Polycarbonate, ABS
Maximum Operating Temperature
120 Degrees C
Series
173111
Material
Polycarbonate, ABS
Max. Temp.
120°C
Waterproof / Dustproof
No
Shielded
No
Thread Type
Standard
Temperature Range - Operating
-35° to +120°C
Product Name
FCT Products
Mounting Style
Locking Screw
Orientation
Straight
Material - Backshell
PC+ABS
Tightening Test Torque
40 Ncm
Material - Screw
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.