
Fct Pneumatic Contact, Male, Straight, 4.00Mm Tube Inner Diameter
Mfr # 1731120136
Zoro # G005790484
product price: $8.45
/ea
Sold in multiples of 11 for $92.95
Key Features
Type
Mixed Layout
Maximum Operating Temperature
60 Degrees C
Series
173112
Connector Type
Male
Contact Type
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120136
Zoro #
G005790484
UPC #
-
Country of Origin
Germany
Details
Item
FCT Products
Type
Mixed Layout
Maximum Operating Temperature
60 Degrees C
Series
173112
Connector Type
Male
Contact Type
Pneumatic
Connection Material
Metal Alloy
Max. Temp.
60°C
Temperature Range - Operating
-10° to +60°C
Material - Plating Termination
Silver
Material - Plating Mating
Silver
Material - Contact
Copper Alloy
Orientation
Straight
Product Name
FCT Products
Durability (mating cycles max)
500
Material - Retaining Clip
PEI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.