Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fct Screw Set 4-40Unc 10.7 Tin

  • Mfr # 1731120248

  • Zoro # G005790620


product price: $0.83
/ea
Sold in multiples of 116 for $96.28

Key Features

Material
Steel
Series
173112
Product Name
FCT Products
Thread Type
Standard
Thread Size
4-40 UNC / 4-40 UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120248
Zoro #
G005790620
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
4-40 UNC / 4-40 UNC

Details

Item
FCT Products
Material
Steel
Series
173112
Product Name
FCT Products
Thread Type
Standard
Accessory Type
Locking Mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.