Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fct Sign Plg Crp 26-28Awg 8U 1000Pcs

  • Mfr # 1731120721

  • Zoro # G405927947


product price: $0.34
/ea
Sold in multiples of 300 for $102.00

Key Features

Series
173112
Type
Standard Density
Product Name
FCT Products
Current - Maximum per Contact
7.5A
Durability (mating cycles max)
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120721
Zoro #
G405927947
UPC #
-
Country of Origin
Switzerland

Dimensions

Wire Size (AWG)
26, 28

Details

Series
173112
Type
Standard Density
Product Name
FCT Products
Current - Maximum per Contact
7.5A
Durability (mating cycles max)
200
Material - Plating Termination
Gold over Nickel
Contact Type
Machined Crimp
Termination Style
Crimp
Temperature Range - Operating
-55° to +130°C
Plating min - Mating
0.200µm
Gender
Male
Orientation
Straight
Material - Plating Mating
Gold over Nickel
Material - Contact
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.