Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Fct Sign Rcpt Crp 18-22Awg 8U  100Pcs 1731120211

Fct Sign Rcpt Crp 18-22Awg 8U 100Pcs (Discontinued)

  • Mfr # 1731120211
  • Zoro # G605790648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120211
Zoro #
G605790648
UPC #
-
Country of Origin
Switzerland

Dimensions

Max. Single Wire Size
18 AWG
Min. Single Wire Size
22 AWG
Contact Plating Thickness
0.2 µm
Wire Size (AWG)
18, 20, 22
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
22 AWG

Details

Item
FCT Products
Type
Standard Density
Current
7.5 A
Maximum Operating Temperature
130 Degrees C
Series
173112
Connector Type
Female
Max. Temp.
130°C
Contact Finish
Gold over Nickel
Contact Type
Machined Crimp
Current Rating
7.5 A
Terminal Type
Crimp
Connection Material
Brass
Orientation
Straight
Current - Maximum per Contact
7.5A
Temperature Range - Operating
-55° to +130°C
Material - Contact
Copper Alloy with Stainless Steel Sleeve
Plating min - Mating
0.200µm
Durability (mating cycles max)
200
Product Name
FCT Products
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.