Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Fct Spring Lock S5 1731120441

Fct Spring Lock S5 (Discontinued)

  • Mfr # 1731120441
  • Zoro # G105929623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1731120441
Zoro #
G105929623
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
4-40 UNC

Details

Series
173112
Thread Type
Standard
Material - Body
Steel
Number of Screws
2
Accessory Type
Spring Lock
Product Name
FCT Products
Material - Screw
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.