Fct Standard-Density Waterproof D-Sub Connector, Female, Straight, Solder Cup

  • Mfr # 1731100058

  • Zoro # G105788923


product price: $20.69
/ea
Sold in multiples of 4 for $82.76

Key Features

Type
Standard Density
Color
Red
Maximum Operating Temperature
70 Degrees C
Number of Ports
1
Series
173110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731100058
Zoro #
G105788923
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size (AWG)
20

Details

Item
FCT Products
Type
Standard Density
Color
Red
Maximum Operating Temperature
70 Degrees C
Number of Ports
1
Series
173110
IP Rating
IP67
Material
PBT
Connector Type
Female
Number of Rows
2
Current Rating
7.5 A
Wire Range
20 AWG
Contact Finish
Gold over Nickel Phosphorus
Hole Center to Center
2.84 mm
Terminal Type
Solder Cup
Max. Temp.
70°C
Number of Contacts
9
Connection Material
Copper Alloy
Finish
Tin Plated
Pitch - Mating Interface
2.84mm
Polarized to Mating Part
Yes
Temperature Range - Operating
-25° to +70°C
Waterproof / Dustproof
Yes
Plating - Shell
Tin
Panel Mount Method
Thread-In
Product Name
FCT Products
Orientation
Straight
PCB Retention
None
Circuits (Loaded)
9
Shielded
Yes
Material - Shell
Brass
Material - Resin
PBT
PCB Locator
No
Panel Mount
Rear
Current - Maximum per Contact
7.5A
Durability (mating cycles max)
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.