
Fct Standard-Density Waterproof D-Sub Connector, Male, Straight, Solder Cup
Mfr # 1731100054
Zoro # G605788874
product price:Â $40.95
/ea
Sold in multiples of 3 for $122.85
Key Features
Number of Ports
1
IP Rating
IP67
Series
173110
Number of Rows
2
Polarized to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731100054
Zoro #
G605788874
UPC #
-
Country of Origin
Czechia
Details
Item
FCT Products
Number of Ports
1
IP Rating
IP67
Series
173110
Number of Rows
2
Polarized to Mating Part
Yes
Ports
1
Product Name
FCT Products
Durability (mating cycles max)
500
Circuits (Loaded)
15
Waterproof / Dustproof
Yes
Material - Resin
PBT
Plating - Contact
Gold over Nickel Phosphorus
Current - Maximum per Contact
7.5A
Material - Contact
Copper Alloy
Material - Shell
Brass
PCB Locator
No
Shielded
Yes
Plating - Shell
Tin
Panel Mount Method
Thread-In
Termination Style
Solder Cup
PCB Retention
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.