
Fct Term Hfreq Ra Pc Plg 50 Ohm Din
Mfr # 1731120663
Zoro # G305927979
product price: $7.29
/eaSold in multiples of 10 for $72.90
Key Features
Series
173112
Type
Mixed Layout
Contact Type
Coaxial
Termination Style
Through Hole
Material - Plating Mating
Gold over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120663
Zoro #
G305927979
UPC #
-
Country of Origin
Czechia
Details
Series
173112
Type
Mixed Layout
Contact Type
Coaxial
Termination Style
Through Hole
Material - Plating Mating
Gold over Nickel
Material - Contact
Copper Alloy
Product Name
FCT Products
Durability (mating cycles max)
200
Temperature Range - Operating
-55° to +135°C
Current - Maximum per Contact
2.0A
Orientation
Right-Angle
Gender
Male
Plating min - Mating
0.500µm
Material - Plating Termination
Tin over Nickel
Impedance
50Ω
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.