Zoro Homepage

Fct Term Hfreq Ra Pc Rcpt 50 Ohm Din

  • Mfr # 1731120451

  • Zoro # G405928005


product price: $7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Contact Type
Coaxial
Current - Maximum per Contact
2.0A
Type
Mixed Layout
Product Name
FCT Products
Material - Plating Termination
Gold over Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120451
Zoro #
G405928005
UPC #
-
Country of Origin
Czechia

Details

Contact Type
Coaxial
Current - Maximum per Contact
2.0A
Type
Mixed Layout
Product Name
FCT Products
Material - Plating Termination
Gold over Nickel
Termination Style
Through Hole
Series
173112
Temperature Range - Operating
-55° to +135°C
Durability (mating cycles max)
500
Orientation
Right-Angle
Impedance
50Ω
Plating min - Mating
1.300µm
Material - Plating Mating
Gold over Nickel
Material - Contact
Copper Alloy
Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.