
Fct Term Hfreq Sdr/Crp Plg 50 Ohm
Mfr # 1731120680
Zoro # G705927937
product price: $4.69
/eaSold in multiples of 16 for $75.04
Key Features
Type
Mixed Layout
Material - Plating Termination
Tin over Nickel
Product Name
FCT Products
Termination Style
Solder/Crimp
Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120680
Zoro #
G705927937
UPC #
-
Country of Origin
Czechia
Details
Type
Mixed Layout
Material - Plating Termination
Tin over Nickel
Product Name
FCT Products
Termination Style
Solder/Crimp
Gender
Male
Durability (mating cycles max)
500
Impedance
50Ω
Contact Type
Coaxial
Current - Maximum per Contact
2.0A
Material - Contact
Copper Alloy
Material - Plating Mating
Gold over Nickel
Temperature Range - Operating
-55° to +135°C
Plating min - Mating
0.200µm
Series
173112
Orientation
Straight
Wire/Cable Type
RG-141AU, RG-58CU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.