
Fct Term Hfreq Sdr/Crp Plg 75 Ohm Din
Mfr # 1731120620
Zoro # G505927960
product price: $8.25
/eaSold in multiples of 10 for $82.50
Key Features
Type
Mixed Layout
Plating min - Mating
0.500µm
Wire/Cable Type
RG-179BU, RG-187AU
Gender
Male
Material - Contact
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120620
Zoro #
G505927960
UPC #
-
Country of Origin
Czechia
Details
Type
Mixed Layout
Plating min - Mating
0.500µm
Wire/Cable Type
RG-179BU, RG-187AU
Gender
Male
Material - Contact
Copper Alloy
Impedance
75Ω
Durability (mating cycles max)
200
Temperature Range - Operating
-55° to +135°C
Material - Plating Mating
Gold over Nickel
Product Name
FCT Products
Series
173112
Contact Type
Coaxial
Current - Maximum per Contact
2.0A
Orientation
Straight
Termination Style
Solder
Material - Plating Termination
Tin over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.