Zoro Homepage

Fct Term Hfreq Str Crp Plg 50 Ohm

  • Mfr # 1731120178

  • Zoro # G305790436


product price: $9.55
/ea
Sold in multiples of 8 for $76.40

Key Features

Type
Mixed Layout
Maximum Voltage
30 V DC
Current
2 A
Minimum Operating Temperature
-55 Degrees
Maximum Operating Temperature
135 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120178
Zoro #
G305790436
UPC #
-
Country of Origin
Czechia

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
Coaxial Connector
Type
Mixed Layout
Maximum Voltage
30 V DC
Current
2 A
Minimum Operating Temperature
-55 Degrees
Maximum Operating Temperature
135 Degrees C
Series
173112
Connector Type
Male
Standards
UL E152210
Max. Temp.
135°C
Connection Material
Copper Alloy
Current Rating
2 A
Contact Type
Coaxial
Terminal Type
Crimp
Contact Finish
Gold over Nickel
Impedance
50Ω
Wire/Cable Type
RG-141AU, RG-58CU
Product Name
FCT Products
Orientation
Straight
Current - Maximum per Contact
2.0A
Durability (mating cycles max)
500
Temperature Range - Operating
-55° to +135°C
Plating min - Mating
1.300µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.