Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Fct Term Hfreq Str Crp Rcpt 75 Ohm 1731120466

Fct Term Hfreq Str Crp Rcpt 75 Ohm (Discontinued)

  • Mfr # 1731120466
  • Zoro # G305927948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120466
Zoro #
G305927948
UPC #
-
Country of Origin
Czechia

Details

Series
173112
Type
Mixed Layout
Material - Contact
Copper Alloy
Plating min - Mating
0.200µm
Impedance
75Ω
Orientation
Straight
Termination Style
Crimp
Plating min - Termination
0.200µm
Temperature Range - Operating
-55° to +135°C
Durability (mating cycles max)
200
Gender
Female
Plating - Contact
Gold over Nickel
Current - Maximum per Contact
2.0A
Contact Type
Coaxial
Wire/Cable Type
RG-179BU, RG-187AU
Material - Plating Termination
Tin over Nickel
Product Name
FCT Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.