Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fct Term Hpwr Crp Plg 10 Amp Din

  • Mfr # 1731120673

  • Zoro # G905927942


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Series
173112
Type
Mixed Layout
Current - Maximum per Contact
10.0A
Material - Plating Mating
Gold over Nickel
Wire Size (AWG)
16, 18, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1731120673
Zoro #
G905927942
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size (AWG)
16, 18, 20

Details

Series
173112
Type
Mixed Layout
Current - Maximum per Contact
10.0A
Material - Plating Mating
Gold over Nickel
Material - Contact
Copper Alloy
Termination Style
Crimp
Material - Retaining Clip
Copper Alloy
Plating min - Mating
0.800µm
Orientation
Straight
Durability (mating cycles max)
500
Temperature Range - Operating
-55° to +155°C
Material - Plating Termination
Gold over Nickel
Contact Type
High Power
Product Name
FCT Products
Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.