
FCT TERM HPWR CRP PLG 30 AMP 10-12 AWG
Mfr # 172704-0149
Zoro # G7920778
product price: $3.39
/eaSold in multiples of 27 for $91.53
Key Features
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
155 Degrees C
Contact Plating Material
Gold over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172704-0149
Zoro #
G7920778
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
10 AWG
Details
Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
155 Degrees C
Contact Plating Material
Gold over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.