
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120035
Zoro #
G705927982
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size AWG
12, 14
Details
Plating min - Mating
0.100µm
Gender
Female
Current - Maximum per Contact
20.0A
Temperature Range - Operating
-55° to +155°C
Plating - Contact
Gold over Nickel Phosphorus
Termination Style
Crimp
Material - Contact
Copper Alloy
Material - Retaining Clip
Copper Alloy
Plating min - Termination
0.200µm
Orientation
Straight
Durability (mating cycles max)
200
Series
173112
Product Name
FCT Products
Type
Mixed Layout
Contact Type
High Power
Material - Plating Termination
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.