Fct Term Hpwr Crp Rcpt 20 Amp 12-14 Awg

  • Mfr # 1731120669

  • Zoro # G105927964


product price: $2.29
/ea
Sold in multiples of 34 for $77.86

Key Features

Series
173112
Type
Mixed Layout
Contact Type
High Power
Gender
Female
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120669
Zoro #
G105927964
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size (AWG)
12, 14

Details

Series
173112
Type
Mixed Layout
Contact Type
High Power
Gender
Female
Termination Style
Crimp
Product Name
FCT Products
Temperature Range - Operating
-55° to +155°C
Plating min - Mating
1.300µm
Material - Plating Termination
Gold over Nickel
Durability (mating cycles max)
500
Orientation
Straight
Material - Contact
Copper Alloy
Material - Retaining Clip
Copper Alloy
Material - Plating Mating
Gold over Nickel
Current - Maximum per Contact
20.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.