Zoro Homepage

Fct Term Hpwr Ra Pc Plg 40 Amp 8-12 Awg

  • Mfr # 1731120670

  • Zoro # G205928007


product price: $2.15
/ea
Sold in multiples of 35 for $75.25

Key Features

Series
173112
Type
Mixed Layout
Gender
Male
Temperature Range - Operating
-55° to +155°C
Plating min - Termination
5.000µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120670
Zoro #
G205928007
UPC #
-
Country of Origin
Germany

Details

Series
173112
Type
Mixed Layout
Gender
Male
Temperature Range - Operating
-55° to +155°C
Plating min - Termination
5.000µm
Material - Contact
Copper Alloy
Plating - Contact
Gold over Nickel
Termination Style
Through Hole
Plating min - Mating
0.200µm
Orientation
Right-Angle
Durability (mating cycles max)
200
Current - Maximum per Contact
40.0A
Material - Retaining Clip
Copper Alloy
Material - Plating Termination
Tin over Nickel
Contact Type
High Power
Product Name
FCT Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.