Zoro Homepage

Fct Term Hpwr Ra Pc Plg 40 Amp Din

  • Mfr # 1731120677

  • Zoro # G605927945


product price: $2.85
/ea
Sold in multiples of 27 for $76.95

Key Features

Series
173112
Type
Mixed Layout
Material - Plating Termination
Tin over Nickel
Termination Style
Through Hole
Orientation
Right-Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120677
Zoro #
G605927945
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size (AWG)
10, 12

Details

Series
173112
Type
Mixed Layout
Material - Plating Termination
Tin over Nickel
Termination Style
Through Hole
Orientation
Right-Angle
Contact Type
High Power
Product Name
FCT Products
Current - Maximum per Contact
40.0A
Material - Plating Mating
Gold over Nickel
Material - Retaining Clip
Copper Alloy
Durability (mating cycles max)
200
Material - Contact
Copper Alloy
Plating min - Mating
0.200µm
Temperature Range - Operating
-55° to +155°C
Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.