
Fct Term Hpwr Ra Pc Rcpt 20 Amp
Mfr # 1731120162
Zoro # G905927935
product price: $3.25
/eaSold in multiples of 27 for $87.75
Key Features
Temperature Range - Operating
-55° to +155°C
Plating min - Termination
5.000µm
Material - Contact
Copper Alloy
Durability (mating cycles max)
500
Termination Style
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120162
Zoro #
G905927935
UPC #
-
Country of Origin
Germany
Details
Temperature Range - Operating
-55° to +155°C
Plating min - Termination
5.000µm
Material - Contact
Copper Alloy
Durability (mating cycles max)
500
Termination Style
Through Hole
Orientation
Right-Angle
Plating - Contact
Gold over Nickel Phosphorus
Gender
Female
Current - Maximum per Contact
20.0A
Plating min - Mating
0.100µm
Material - Retaining Clip
Copper Alloy
Material - Plating Termination
Tin over Nickel
Product Name
FCT Products
Series
173112
Type
Mixed Layout
Contact Type
High Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.