
Fct Term Hpwr Ra Pc Rcpt 20 Amp
Mfr # 1731120231
Zoro # G305790627
product price: $2.55
/eaSold in multiples of 37 for $94.35
Key Features
Type
Mixed Layout
Current
20 A
Maximum Operating Temperature
155 Degrees C
Standards
UL E152210
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731120231
Zoro #
G305790627
UPC #
-
Country of Origin
Germany
Dimensions
Contact Plating Thickness
0.2 µm
Details
Item
FCT Products
Type
Mixed Layout
Current
20 A
Maximum Operating Temperature
155 Degrees C
Standards
UL E152210
Connector Type
Female
Series
173112
Connection Material
Copper Alloy
Contact Type
High Power
Current Rating
20 A
Contact Finish
Gold over Nickel
Max. Temp.
155°C
Terminal Type
Through Hole
Durability (mating cycles max)
200
Plating min - Mating
0.200µm
Material - Plating Termination
Tin over Nickel
Temperature Range - Operating
-55° to +155°C
Current - Maximum per Contact
20.0A
Orientation
Right-Angle
Product Name
FCT Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.