Zoro Homepage

Fct Term Hpwr Ra Pc Rcpt 40 Amp 8-12 Awg

  • Mfr # 1731120671

  • Zoro # G705927951


product price: $2.89
/ea
Sold in multiples of 35 for $101.15

Key Features

Series
173112
Type
Mixed Layout
Plating min - Termination
5.000µm
Material - Retaining Clip
Copper Alloy
Termination Style
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120671
Zoro #
G705927951
UPC #
-
Country of Origin
Germany

Details

Series
173112
Type
Mixed Layout
Plating min - Termination
5.000µm
Material - Retaining Clip
Copper Alloy
Termination Style
Through Hole
Durability (mating cycles max)
200
Temperature Range - Operating
-55° to +155°C
Current - Maximum per Contact
40.0A
Plating min - Mating
0.200µm
Gender
Female
Orientation
Right-Angle
Plating - Contact
Gold over Nickel
Material - Contact
Copper Alloy
Contact Type
High Power
Material - Plating Termination
Tin over Nickel
Product Name
FCT Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.