Zoro Homepage

Fct Term Hpwr Ra Pc Rcpt 40 Amp Din

  • Mfr # 1731120672

  • Zoro # G105927940


product price: $3.29
/ea
Sold in multiples of 24 for $78.96

Key Features

Series
173112
Type
Mixed Layout
Contact Type
High Power
Plating min - Mating
0.500µm
Product Name
FCT Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120672
Zoro #
G105927940
UPC #
-
Country of Origin
Germany

Details

Series
173112
Type
Mixed Layout
Contact Type
High Power
Plating min - Mating
0.500µm
Product Name
FCT Products
Material - Plating Mating
Gold over Nickel
Material - Retaining Clip
Copper Alloy
Material - Contact
Copper Alloy
Temperature Range - Operating
-55° to +155°C
Material - Plating Termination
Tin over Nickel
Current - Maximum per Contact
40.0A
Gender
Female
Orientation
Right-Angle
Durability (mating cycles max)
200
Termination Style
Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.