Zoro Homepage

FCT TERM HPWR SDR PLG 10 AMP 16-20 AWG

  • Mfr # 172704-0146

  • Zoro # G7769672


product price: $2.15
/ea
Sold in multiples of 41 for $88.15

Key Features

Termination Style
Solder Cup
Maximum Wire Size
16 AWG
Minimum Wire Size
20 AWG
Contact Material
Copper
Maximum Operating Temperature
155 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172704-0146
Zoro #
G7769672
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
20 AWG

Details

Item
Wire Terminal
Termination Style
Solder Cup
Contact Material
Copper
Maximum Operating Temperature
155 Degrees C
Contact Plating Material
Gold over Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.