
Fct Term Hpwr Sdr Plg 10 Amp 16-20 Awg
Mfr # 1731120044
Zoro # G605927952
product price: $2.99
/eaSold in multiples of 26 for $77.74
Key Features
Type
Mixed Layout
Temperature Range - Operating
-55° to +155°C
Material - Retaining Clip
Copper Alloy
Orientation
Straight
Termination Style
Solder Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1731120044
Zoro #
G605927952
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size (AWG)
16, 18, 20
Details
Type
Mixed Layout
Temperature Range - Operating
-55° to +155°C
Material - Retaining Clip
Copper Alloy
Orientation
Straight
Termination Style
Solder Cup
Durability (mating cycles max)
500
Contact Type
High Power
Material - Plating Termination
Gold over Nickel
Product Name
FCT Products
Gender
Male
Material - Contact
Copper Alloy
Series
173112
Plating min - Mating
0.800µm
Current - Maximum per Contact
10.0A
Material - Plating Mating
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.