
FCT TERM HPWR SDR RCPT 10 AMP 16-20 AWG
Mfr # 172704-0154
Zoro # G4050834
product price: $3.85
/eaSold in multiples of 24 for $92.40
Key Features
Termination Style
Solder Cup
Maximum Wire Size
16 AWG
Contact Material
Copper
Maximum Operating Temperature
155 Degrees C
Contact Plating Material
Gold over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172704-0154
Zoro #
G4050834
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
16 AWG
Details
Item
Wire Terminal
Termination Style
Solder Cup
Contact Material
Copper
Maximum Operating Temperature
155 Degrees C
Contact Plating Material
Gold over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.