Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fct Term Hpwr Sdr Rcpt 30 Amp 10-12 Awg

  • Mfr # 1731120293

  • Zoro # G205948500


product price: $3.69
/ea
Sold in multiples of 22 for $81.18

Key Features

Termination Style
Solder Cup
Maximum Wire Size
10 AWG
Contact Material
Copper Alloy
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
155 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120293
Zoro #
G205948500
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Wire Terminal
Termination Style
Solder Cup
Contact Material
Copper Alloy
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
155 Degrees C
Current - Maximum per Contact
30.0A
Gender
Female
Material - Plating Mating
Gold over Nickel
Orientation
Straight
Durability (mating cycles max)
500
Plating min - Mating
0.800µm
Contact Type
High Power
Series
173112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.