Fct Term Sign Stamped Plg Crp 26-28 Awg

  • Mfr # 1731120431

  • Zoro # G405928012


product price: $0.19
/ea
Sold in multiples of 455 for $86.45

Key Features

Durability (mating cycles max)
50
Material - Contact
Copper Alloy
Orientation
Straight
Wire Size AWG
24, 26, 28
Plating min - Mating
0.100µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120431
Zoro #
G405928012
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size AWG
24, 26, 28

Details

Durability (mating cycles max)
50
Material - Contact
Copper Alloy
Orientation
Straight
Plating min - Mating
0.100µm
Termination Style
Crimp
Current - Maximum per Contact
5.0A
Temperature Range - Operating
-55° to +125°C
Plating - Contact
Gold over Nickel
Gender
Male
Product Name
FCT Products
Type
Standard Density
Series
173112
Contact Type
Stamped Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.