Zoro Homepage

Fct Thmb Screw 4-40Unc 27.3

  • Mfr # 1731120256

  • Zoro # G505790557


product price: $0.46
/ea
Sold in multiples of 200 for $92.00

Key Features

Series
173112
Material - Body
Brass
Thread Size
4-40 UNC
Product Name
FCT Products
Accessory Type
Locking Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731120256
Zoro #
G505790557
UPC #
-
Country of Origin
Spain

Dimensions

Thread Size
4-40 UNC

Details

Item
Locking Mechanism
Series
173112
Material - Body
Brass
Product Name
FCT Products
Accessory Type
Locking Mechanism
Thread Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.